Shop All Snips
This Product is Discontinued
Bessey
Aviation Snips Set, 3 pcs., Left/Right/Straight, 9-1/2" (Discontinued)
Mfr # D16-SET
Zoro # G5773890
This Product is Discontinued
Key Features
- Cutting Action Left/Right/Straight
- Overall Length 9-1/2"
- Features High Grade Steel Cutting Blades up to HRC 59, Micro-Serrations for Slip Proof Cutting
- Number of Pieces 3
Product Information
Dimensions
Overall Length | 9-1/2" |
Details
Cutting Action | Left/Right/Straight |
Features | High Grade Steel Cutting Blades up to HRC 59, Micro-Serrations for Slip Proof Cutting |
Number of Pieces | 3 |
Item | Aviation Snips Set,3 pcs. |
Description
Aviation Snips Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.