Shop All Angle Clamps
Bessey
Angle Clamp, 90 deg, 8 in Cap
Mfr # WS-6
Zoro # G4774305
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 Degrees
- Miter Capacity (In.) 2 7/15 in
- Throat Depth (In.) 8 in
- Jaw Height (In.) 2 7/16 in
- Material Die Cast Jaws
Product Information
- Brand Bessey
- MFR # WS-6
- Zoro # G4774305
- UPC # 091162005026
- Country of Origin Germany
- Category Angle Clamps
Dimensions
Throat Depth (In.) | 8 in |
Jaw Height (In.) | 2 7/16 in |
Jaw Height | 2 7/16 in |
Throat Depth | 8 in |
Jaw Width | 1 7/16 in |
Details
Item | Angle Clamp |
Type | 90 Degrees |
Miter Capacity (In.) | 2 7/15 in |
Material | Die Cast Jaws |
Spindle | Acme Thread, Galvanized |
Function | For Woodworking, Clearance of Dowels, Screws or Staples While Gluing |
Features | Adjusts Automatically to Wood Thickness, Ergonomic Composite Handle, Acme Thread |
Handle Style | Ergonomic |
Miter Capacity | 2 7/16 in |
Spindle Material1 | Galvanized |
Clamping Capacity | 8 in |
Handle Material | Wood |
Self-Centering | Yes |
Application | Construction, Woodwork |
Jaw Material | Die Cast |
Clamping Angle - Maximum | 90 Degrees |
Description
If you are looking for a tool that will provide the perfect grip, the Bessey WS-6 Angle Clamp is it. This angle clamp features die cast jaws and can hold dowels, screws or staples while gluing. The 90 degrees angle clamp is ideal for woodworking projects. The die cast jaws have an 8 in throat depth and 2 7/16" jaw height. It has a 2 7/15" miter capacity and acme thread spindle with galvanized finish. Made of high quality materials, this Bessey WS-6 Angle Clamp is just what you need to get your next project done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2300M/12)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Hickory Handle (HBP-0A)
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-14' 6)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- BESSEY Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap (WS-1)
- BESSEY Angle Clamp, Die Cast, 90 deg. (WS-3+2K)
- BESSEY Angle Clamp, 90 deg, 7 in Cap (WSM-9)
- BESSEY Angle Clamp, 90 deg, 9-1/2 in Cap (WSM-12)
- WESTWARD Angle Clamp, 90 Deg, Aluminum, 1-27/32 Cap (10D586)
- BIG HORN Multi Angle Nylon Belt Clamp / Woodworking Frame Clamp Strap Holder (19632)
- WILTON Angle Clamp, 2-3/4 Capacity, Aluminum (AC-324)
- Bessey Angle Clamps