Shop All Bar Clamps
Bessey
8 in Bar Clamp, Steel Handle and 4 in Throat Depth
Mfr # LC8
Zoro # G3365162
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 in
- Application Welding and Fabrication
- Nominal Clamping Pressure 660 lb
- Load Capacity (Lb.) 660 lb
Product Information
- Brand Bessey
- MFR # LC8
- Zoro # G3365162
- UPC # 788502200042
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 in |
Handle Length (In.) | 5 in |
Nominal Rail Size (In.) | 55/64 x 11/32 |
Handle Length | 5 in |
Throat Depth1 | 4 in |
Description
The Bessey LC8 8 in Rapid-Action Lever Bar Clamp is the perfect tool for welding and fabrication. The steel handle offers comfort while you work, and its 4 in throat depth means you can apply pressure on longer objects. Designed to give you maximum strength with minimum effort, this bar clamp has a rapid-action mechanism that makes it easier to use than standard bar clamps. It also features a pivoting pad that allows it to be used on all kinds of materials without damaging them. This steel bar clamp has an 8 in max jaw opening and 1 1/8 x 2" clamp face size. If you are looking for a high quality lever bar clamp, the Bessey LC8 is the perfect choice for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Drill Bit Point Angle: 118 Degrees (D/A3F1-5/16)
- MARSHALLTOWN PREMIER Notched Trowel, Sq Handle, 3/8"x3/8"x3/8" (5779S)
- TEKTON 7/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23322)
- BETA Sliding T-Handle, 1/4" Drive (009000854)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 20 in Throat Depth (CDS24-20WP)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (PC12-2)
- BESSEY 98" Parallel Clamp, 3-3/4" Throat Depth (KRE3598)
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (RSC-18)
- BESSEY 2 1/8 in Seaming Clamp, Wood Handle and (PS55)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL36)
- GROZ 42" Reversible Clamp, 2-1/8" Throat Depth (39133)
- Bessey Clamps