Shop All Bench Vises
Bessey
6" Heavy Duty Industrial Bench Vise with Swivel Base
Mfr # BV-DF6SB
Zoro # G5774189
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Duty Rating Heavy Duty
- Max. Opening 7"
- Base Type Swivel
- Throat Depth 4 in
Product Information
- Brand Bessey
- MFR # BV-DF6SB
- Zoro # G5774189
- UPC # 788502201483
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Throat Depth | 4 in |
Overall Length | 19 in |
Throat Depth - Vises | 4 in |
Overall Width | 12 1/4 in |
Jaw Width Range | 6 in |
Jaw Width - Vises | 6 in |
Mounting Hole Dia. | 3/5 in |
Overall Height | 8 1/2 in |
Throat Depth Range | 4 in |
Mounting Hole Diameter | 19/32 in |
Anvil Length | 3 1/8 in |
Anvil Width | 2 1/2 in |
Pipe Diameter - Maximum | 5 in |
Pipe Diameter - Minimum | 1/4 in |
Jaw Face Width | 6 in |
Description
This BESSEY BV-DF6SB 6" Heavy Duty Industrial Bench Vise is the perfect tool for keeping your project steady and secure. It will make it easy to hold onto materials while you work on them. The industrial bench vise has a max opening of 7". This heavy duty bench vise has 3 mounting points for maximum stability. Its jaw width is 6", allowing you to clamp a wide range of objects in place. It also comes with a pipe jaw, which allows you to grip round objects without marring their surface. The BESSEY BV-DF6SB 6" Heavy Duty Industrial Bench Vise is an essential tool that will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Hand Float, 24x3-1/4", Pro-Form (CF024PF)
- RIDGID Switchbox, 300/535 Mach (50612)
- OX TOOLS 4-Piece Framer's Rig - Oil Tanned Leather (OX-P263605)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F49/64)
- BESSEY 3" Standard Duty Clamp on Vise with Stationary Base (BV-CO30)
- BESSEY 5" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF5SB)
- BESSEY Bench Vise, Heavy Duty, 6 in W Jaw (BV-HD60)
- BESSEY 4-1/2" Standard Duty Light Duty Bench Vise with Swivel Base (BV-HW45)
- BESSEY Bessey Tools BV-MPV5 5 in. Heavy Duty Multi Purpose Vise (198742)
- BESSEY 4-1/2" Ld Workshop Vise (BV-HW45)
- PALMGREN 1-3/4" Light Duty Machine Vise with (9612153)
- Bessey Vises & Presses