Shop All Bar Clamps
Bessey
6-5/16" Bar Clamp, Wood Handle and 2-5/16" Throat Depth
Mfr # GTR16B6
Zoro # G0331689
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 2-5/16"
- Application General Purpose Clamping
- Type Track/Table Clamp
- Clamping Capacity1 6 in
Product Information
- Brand Bessey
- MFR # GTR16B6
- Zoro # G0331689
- UPC # 788502202695
- Country of Origin Viet Nam
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-5/16" |
Throat Depth1 | 2 5/16 in |
Details
Handle Material | Wood |
Application | General Purpose Clamping |
Item | Bar Clamp |
Type | Track/Table Clamp |
Max. Jaw Opening (In.) | 6-5/16" |
Clamping Capacity1 | 6 in |
Clamping Force1 | 400 lb |
Description
Bar Clamp, Clamping Capacity 6 in, Clamping Force 400 lb, Throat Depth 2 5/16 in, Application General Purpose Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Mount Vibration Isolator, Neoprene (4C961)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A285)
- TECHNIKS ER Collet, ER32, 3/4 in. (04232-3/4)
- WARWOOD TOOL 4 lb Tie Grade B Plug Punch, 36 Hickory Safety Grip Handle (21822)
- BESSEY 4-11/16" Bar Clamp, Wood Handle and 2-5/16" Throat Depth (GTR12)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL24)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.024+2K)
- BESSEY 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO45-8)
- BESSEY 4" Bar Clamp, Steel Handle and 1 1/4 in Throat Depth (BES8511)
- BESSEY 24 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM24)
- XTRWELD 20 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome (TCFF201200SD)
- Bessey Clamps