Shop All Cable and Wire Cutters
Bessey
6-1/2" Cable Cutter, Shear Cut
Mfr # D49
Zoro # G5181032
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application For Multicore Cables
- Overall Length 6 3/4 in
- Cutting Action Shear
- Material Stainless Steel (Blade)
- Includes Thumb operated lock
Product Information
- Brand Bessey
- MFR # D49
- Zoro # G5181032
- UPC # 788502011051
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6 3/4 in |
Details
Primary Application | For Multicore Cables |
Cutting Action | Shear |
Material | Stainless Steel (Blade) |
Includes | Thumb operated lock |
Handle Type | Ergonomic |
Item | Cable Cutter |
Handle Design | Ergonomic |
Features | For Multicore Cable With Diameters Upton 10mm, Stainless Steel Blade |
Cutting Capacity Wire Rope | 3/8 in |
Jaw Material | Stainless Steel |
Number of Jaw Positions | 2 |
For Maximum Wire Thickness | 3/8 in |
Adjustment Type | Screw |
Handle Style | Ergonomic |
Handle Color | Red |
Material Application | Multicore Cable |
Weight | 0.3 lb |
Application | Cable Cutting |
For Use With | Multi-Core Cable Up to 3/8" Dia. |
Description
If you need to cut cables and wires, the Bessey D49 6-1/2" Cable Cutter is the tool for you. The shear cut action means that it can be used with ease on thicker cables and wires. With a cutting capacity of 3/8 in., this stainless steel cable cutter can handle even thick multicore cables. Its ergonomic design ensures an easy grip while its shear cut action makes cutting easy. It has an overall length of 6 1/2 in., making it convenient to carry around. The Bessey Cable Cutter is the versatile tool that will help you work with efficiency and ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5344CF)
- PROTO Punch, Drive Pin, 7/32in (J477/16X7/32)
- PROTO 1/4" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4716CF)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -8'9)
- PROSKIT Cutters, Flat Cable (902-083)
- JONARD TOOLS Tube Cutter, Microduct, Max Duct 9/16" (MDC-14)
- KNIPEX KNIPEX® 95 31 280 SBA Cable Cutters-Ratcheting Type-Comfort Grip 11" OAL (95 31 280 SBA)
- WESTWARD 8-1/4" Cable Cutter, Shear Cut, 9/32" Cap (10D462)
- ENERPAC 529 Ton Capacity, Electric Chain Cutter, Maximum Material Diameter 125 In, 120V (ECCE32B)
- GREENLEE 28" ACSR Cable Cutter, Shear Cut (749)
- KNIPEX Cable Shears, 6 1/2 (95 12 165)
- Bessey Cable and Wire Cutters