Shop All Bar Clamps
Bessey
40 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth
Mfr # TGK4.540+2K
Zoro # G8798727
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Throat Depth (In.) 4 1/2 in
- Width 9"
- Application Woodworking
- Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Product Information
- Brand Bessey
- MFR # TGK4.540+2K
- Zoro # G8798727
- UPC # 091162009277
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 1/2 in |
Width | 9" |
Width (In.) | 9 in |
Nominal Rail Size (In.) | 1-3/8 |
Handle Length (In.) | 5 5/32 in |
Screw Size (In.) | 45/64 |
Spindle Dia. (In.) | 45/64 |
Bar Size (In.) | 1 5/16 in |
Bar Width (In.) | 1 3/8 in |
Spindle Diameter1 | 3/4 in |
Overall Width3 | 9 in |
Bar Width | 1 3/8 in |
Throat Depth1 | 4 1/2 in |
Jaw Pad Width | 1 1/2 in |
Handle Length | 5 3/16 in |
Description
Bar Clamp, Bar Type Profiled Rail, Handle Style Screwdriver, Clamping Capacity 40 in, Clamping Force 1,540 lb, Throat Depth 4 1/2 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 7/16 in, Application Woodworking, Bar Material Steel, Bar Width 1 3/8 in, Function Clamp, Handle Length 5 3/16 in, Handle Material Composite Plastic, Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads, Jaw Pad Width 1 1/2 in, Overall Width 9 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Hose Remover R No.970 HRRx89 (970HRR89)
- DRILL AMERICA 13/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML13/64)
- TOUGH GUY Magic Trowel, w/Tapered Handle Adapter (3ZHL7)
- MILWAUKEE TOOL 12-1/2" Max-Lok Spline Adapter (48-20-6970)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.024+2K)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK45)
- BESSEY 18 Clutch Bar Clamp (GSCC2.518)
- BESSEY 30 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.530)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM06)
- BESSEY 60 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-60)
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, 3 in D Throat, Steel Body (3736)
- Bessey Bar Clamps