Shop All Bar Clamps
Bessey
40" Bar Clamp, 4-1/2" Throat Depth
Mfr # TG4.540+2K
Zoro # G5775275
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 4-1/2"
- Includes Ergonomic 2K Handle
- Type Medium Duty TG
Product Information
- Brand Bessey
- MFR # TG4.540+2K
- Zoro # G5775275
- UPC # 091162009147
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-1/2" |
Details
Includes | Ergonomic 2K Handle |
Max. Jaw Opening (In.) | 40" |
Item | Bar Clamp |
Type | Medium Duty TG |
Description
Bar Clamp,Medium Duty,Cast Iron,40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Folding Utility Knife Utility, 6 in L (1858319)
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (207606)
- KODIAK CUTTING TOOLS 0.015 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522792)
- BESSEY 12" Bar Clamp, 4-1/2" Throat Depth (TG4.512+2K)
- BESSEY 30" Bar Clamp, 4-1/2" Throat Depth (TG4.530+2K)
- BESSEY 18" Bar Clamp, 4-1/2" Throat Depth (TG4.518+2K)
- BESSEY 8" Bar Clamp, Wood Handle and 4" Throat Depth (TC4.008)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- BESSEY 72 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM72)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-12)
- Bessey Clamps