Shop All Bar Clamps
Bessey
4" Bar Clamp, Steel Handle and 1 1/4 in Throat Depth
Mfr # BES8511
Zoro # G4433462
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 1 1/4 in
- Width 2-1/2"
- Application Cabinetry, Woodworking
- Width (In.) 2 1/2 in
Product Information
- Brand Bessey
- MFR # BES8511
- Zoro # G4433462
- UPC # 788502203555
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1 1/4 in |
Width | 2-1/2" |
Width (In.) | 2 1/2 in |
Overall Width3 | 2 1/2 in |
Throat Depth1 | 1 1/4 in |
Details
Handle Material | Steel |
Application | Cabinetry, Woodworking |
Nominal Clamping Pressure | 600 |
Item | Bar Clamp |
Pad Type | Non-Marring |
Bar Material | Steel |
Opening (In.) | 4 1/4 in |
Type | Cabinetry Clamp |
Max. Jaw Opening (In.) | 4" |
Function | Clamp |
Bar Type | Smooth Guide Rails |
Clamping Force1 | 600 lb |
Handle Style | Sliding T |
Clamping Capacity1 | 4 in |
Sliding Mechanism | Spindles |
Description
Bar Clamp, Bar Type Smooth Guide Rails, Handle Style Sliding T, Clamping Capacity 4 in, Clamping Force 600 lb, Throat Depth 1 1/4 in, Sliding Mechanism Spindles, Bar Thickness Not Applicable, Application Cabinetry, Woodworking, Bar Material Steel, Function Clamp, Handle Material Steel, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Socket (SHD23336)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- DYNAMIC Tools 4" Drop Forged C-Clamp, 0 - 4" Capacity (D090003)
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 3/4"R, 7/8"D (CC029)
- BESSEY 40 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.540+2K)
- BESSEY 39-1/2" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV100M)
- BESSEY 31 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC31)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 3/8 in Throat Depth (LC4)
- BESSEY Bar Clamp, Max Jaw Opening 24 in, Throat Depth 5 1/2 in, Steel Handle (GSM60)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1200-S12)
- BESSEY 12 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ30-6)
- Bessey Clamps