Shop All Bar Clamps
Bessey
36 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth
Mfr # 2400S-36
Zoro # G5018237
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic, Steel
- Throat Depth (In.) 5 1/2 in
- Width 1-1/4"
- Application Industrial
- Includes Patented Rail Profile, MorPad, ergonomic Bessy(R) Grip
Product Information
- Brand Bessey
- MFR # 2400S-36
- Zoro # G5018237
- UPC # 788502008099
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Width | 1-1/4" |
Width (In.) | 1 1/4 in |
Bar Size (In.) | 7/16 in |
Bar Width (In.) | 33/64 in |
Nominal Rail Size (In.) | 1-11/32 x 1/2 |
Handle Length (In.) | 5 in |
Screw Size (In.) | 3/4 |
Spindle Dia. (In.) | 3/4 |
Handle Length | 5 in |
Spindle Diameter1 | 3/4 in |
Overall Width3 | 1 1/4 in |
Bar Width | 9/16 in |
Jaw Pad Width | 1 1/2 in |
Throat Depth1 | 5 1/2 in |
Description
Bar Clamp, Bar Type Patented Rail, Handle Style Sliding T, Clamping Capacity 36 in, Clamping Force 2,800 lb, Throat Depth 5 1/2 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 1 3/8 in, Spindle Material High Carbon, Spindle Finish Spatter-Resistant, Application Industrial, Bar Material Steel, Bar Width 9/16 in, Function Clamp, Handle Length 5 in, Handle Material Plastic, Steel, Jaw Pad Width 1 1/2 in, Overall Width 1 1/4 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Recoilless Hammer, D 35mm (248 F-35)
- CLIP & CARRY Kydex Sheath for the Leatherman Free P4, LP4-CF-BLK (LP4-CF-BLK)
- GARDNER BENDER Hand Bender, 1" EMT 3/4", Rigid IMC (962H)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430486)
- BESSEY 10 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (J18-8)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-12)
- BESSEY 18" Bar Clamp, 5-1/2" Throat Depth (TG5.518+2K)
- BESSEY 12 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S12)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth (1964746)
- Bessey Clamps