Shop All Bar Clamps
Bessey
36 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth
Mfr # TGJ2.536+2K
Zoro # G8798657
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Throat Depth (In.) 2 1/2 in
- Width 6"
- Application Woodworking
- Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Product Information
- Brand Bessey
- MFR # TGJ2.536+2K
- Zoro # G8798657
- UPC # 091162009055
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/2 in |
Width | 6" |
Width (In.) | 6 in |
Spindle Dia. (In.) | 35/64 |
Bar Size (In.) | 1 5/32 in |
Nominal Rail Size (In.) | 1 |
Handle Length (In.) | 4 1/4 in |
Screw Size (In.) | 35/64 |
Bar Width (In.) | 1 in |
Handle Length | 4 1/4 in |
Spindle Diameter1 | 9/16 in |
Overall Width3 | 6 in |
Throat Depth1 | 2 1/2 in |
Bar Width | 1 in |
Jaw Pad Width | 1 in |
Description
If you are looking for a quality bar clamp, the BESSEY TGJ2.536+2K 36 in Bar Clamp is a good choice. The lightweight cold drawn alloy steel has excellent tensioning capabilities and works well on both metal and wood. This 36 in bar clamp features a composite plastic handle and a 2 1/2" throat depth. It also has a standard pad type with an overall width of 6". With an max jaw opening of 36", this tool is ideal for construction, woodworking, and maintenance jobs. The BESSEY TGJ2.536+2K 36 in Bar Clamp is perfect for keeping your projects organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tap and Die Set (49-22-5603)
- STARRETT Wiggler/Center Finder Set w/Case (S828HZ)
- IRWIN Die 1/8-28 Bsp Pipe (6711)
- KIPP Star Grip With Steel Bushing, D=M06, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2061)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.524+2K)
- BESSEY 30 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.530+2K)
- BESSEY 18 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.518+2K)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK60)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (1200-S24)
- BESSEY 36 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-36)
- BESSEY Jaw Protectors 2 PK (KR-JP)
- Bessey Clamps