Shop All Pipe & Tube Clamps
Bessey
34 HStyle Pipe Clamp
Mfr # BPC-H34
Zoro # G108127699
product price: $27.79
/ea
Sold in multiples of 4 for $111.16
$111.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bessey
- MFR # BPC-H34
- Zoro # G108127699
- UPC # 91162009437
- Country of Origin China
- Category Pipe & Tube Clamps
Description
34, HStyle, Pipe Clamp, HShaped Foot Assembly Stabilizes The Clamp In Two Dimensions Giving DualAxis Stability, Extra High Base Provides Industry Leading Clearance From The Work Surface, Cast Jaw For Durability, Smooth Action Spindle, Soft Protective Pads Included, Clamping Strength Opening Size Are Dependent On Length Of Pipe Used
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-40 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Dresden Blue (2F1E6-40)
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC (8E864LF-003-1)
- KOHLER Nut, Coupling 1/2-14 Npsm (33424-BC)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 3 Hole (0125-A)
- BESSEY Bessey .50in. H Series Pipe Clamp BPC-H12 (22130)
- BESSEY 12 HStyle Pipe Clamp (BPC-H12)
- BESSEY Bessey .75in. H Series Pipe Clamp BPC-H34 (2382869)
- BESSEY Pipe Clamp, 4-1/2 in, 310 lb (SG24-PC)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500093570)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Tube Size 5/8 In (454003)
- KIPP Tube clamps swivel base aluminum (K0490.520)
- Bessey Plumbing Accessories