Shop All Bar Clamps
Bessey
24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth
Mfr # SGL-24
Zoro # G8798815
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 3/4 in
- Width 9"
- Application Industrial
- Includes Heavy Duty Pad
Product Information
- Brand Bessey
- MFR # SGL-24
- Zoro # G8798815
- UPC # 788502294805
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Width | 9" |
Width (In.) | 9 in |
Bar Size (In.) | 13/32 in |
Screw Size (In.) | 45/64 |
Spindle Dia. (In.) | 45/64 |
Nominal Rail Size (In.) | 1-1/16 |
Handle Length (In.) | 4 21/32 in |
Bar Width (In.) | 1 1/16 in |
Throat Depth1 | 4 3/4 in |
Bar Width | 1 1/16 in |
Jaw Pad Width | 1 1/2 in |
Overall Width3 | 9 in |
Handle Length | 4 11/16 in |
Spindle Diameter1 | 3/4 in |
Description
Bar Clamp, Clamping Capacity 24 in, Clamping Force 1,800 lb, Throat Depth 4 3/4 in, Jaw Pad Type Swivel, Bar Thickness 9/16 in, Application Industrial, Bar Material Steel, Bar Width 1 1/16 in, Handle Length 4 11/16 in, Handle Material Steel, Includes Heavy Duty Pad, Jaw Pad Width 1 1/2 in, Overall Width 9 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD Pullr Gear Revers2Ton25W (3551D)
- ZORO SELECT Drum Plug Torque Wrench, 14-1/2 In., Steel (TW268-20/9)
- MILWAUKEE TOOL 1/2 in. x 12 in. x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3903)
- WESTERN ENTERPRISES Western Enterprises 312-C-3 We C-3 Crimping Tool (312-C-3)
- BESSEY 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-12)
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-18)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (SG30VAD)
- BESSEY 36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-36)
- BESSEY 9 in Bar Clamp, Tempered Drop-Forged Steel Handle and 5 1/2 in Throat Depth (GSM25)
- GROZ 30" Clamps, 2-1/8" Throat Depth (39132)
- Bessey Clamps