Shop All Bar Clamps
Bessey
24 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth
Mfr # KRE3524
Zoro # G5113147
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 3 3/4 in
- Width 5-3/4"
- Application General Purpose Clamping, Woodworking
- Width (In.) 5 3/4 in
Product Information
- Brand Bessey
- MFR # KRE3524
- Zoro # G5113147
- UPC # 788502203746
- Country of Origin Multiple
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 3/4 in |
Width | 5-3/4" |
Width (In.) | 5 3/4 in |
Bar Size (In.) | 1 9/64 in |
Handle Length (In.) | 5 in |
Bar Width (In.) | 1 9/64 in |
Screw Size (In.) | 5/8 |
Spindle Dia. (In.) | 5/8 |
Nominal Rail Size (In.) | 1-9/64 x 23/64 |
Bar Width | 1 3/16 in |
Spindle Diameter1 | 5/8 in |
Overall Width3 | 5 3/4 in |
Throat Depth1 | 3 3/4 in |
Handle Length | 5 in |
Description
When you need to secure objects together, the BESSEY KRE3524 24 in Parallel Clamp is a must-have. It features a cold drawn alloy steel bar and plastic handle for maximum strength. The clamp's 5 3/4" width provides great stability and support when holding large items. The parallel clamp's jaw opening measures 24 in., allowing you to securely hold larger pieces of material together. With a 5-3/4" width, this parallel clamp has an ample throat depth of 3 3/4 in. for increased accuracy when placing your hands on your work piece. The BESSEY KRE3524 24 in Parallel Clamp will allow you to complete any task with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Mini Aluminum Quick Change Tool Post & Holder Kit (3900-5350)
- BOSCH Palm Router Combo Kit, 1 HP, 120V, 5.6A (PR20EVS)
- MILWAUKEE TOOL Impact Wrench and Battery (2966-22, 48-11-1850R)
- SPEEDAIRE Air Roofing Stapler, Green, 1/4in. NPT (31CC54)
- BESSEY 12 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3512)
- BESSEY 31 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3531)
- BESSEY 40 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3540)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL12)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 3/8 in Throat Depth (LC4)
- BESSEY 18 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-18)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (1200-S18)
- Bessey Clamps