Shop All Bar Clamps
Bessey
24 in Bar Clamp, Forged Steel Handle and 12 in Throat Depth
Mfr # CDS24-12WP
Zoro # G4407182
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Forged Steel
- Throat Depth (In.) 12 in
- Application Woodworking
- Includes Removable Plastic Cap for Pressure Pad
- Spindle Dia. (In.) 0.625
Product Information
- Brand Bessey
- MFR # CDS24-12WP
- Zoro # G4407182
- UPC # 788502009539
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 12 in |
Spindle Dia. (In.) | 0.625 |
Nominal Rail Size (In.) | 1-49/64 x 15/32 |
Bar Width (In.) | 15/32 in |
Screw Size (In.) | 0.625 |
Bar Size (In.) | 5/16 in |
Handle Length (In.) | 3 3/8 in |
Handle Length | 3 3/8 in |
Throat Depth1 | 12 in |
Spindle Diameter1 | 5/8 in |
Jaw Pad Width | 1 1/4 in |
Bar Width | 1/2 in |
Description
The Bessey CDS24-12WP 24 in Bar Clamp is the perfect tool for construction and maintenance. It has a forged steel handle and 12 in throat depth, making it ideal for gluing, assembly and many other jobs. With a forged steel handle, this bar clamp offers durability and strength. Its deep reach flat rail design allows you to get into tight spaces with ease. The malleable cast bar material ensures long lasting use. This standard pad type bar clamp comes with a 1 49/64" max jaw opening, 1 7/8" clamping surface width and 1 7/16 x 1 7/8" clamps face size. The Bessey 24 in Bar Clamp is an essential tool that will save you time on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.33 hp (330SC4A)
- REGAL CUTTING TOOLS #6-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015101AS)
- MAKITA Switch for Mfr. No. GA5020 (651195-8)
- BESSEY 18" Bar Clamp, 5-1/2" Throat Depth (TG5.518+2K)
- BESSEY Trigger Clamp, Plastic Handle and 1 5/8 in Throat Depth (EHKMICRO)
- BESSEY 18 in Woodworking Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.518)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL12)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 20 in Throat Depth (CDS24-20WP)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 10 in Throat Depth (CDS24-10WP)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964741)
- Bessey Clamps