Shop All Bar Clamps
Bessey
24 in Bar Clamp, Composite Plastic Handle and 7 in Throat Depth
Mfr # TG7.024+2K
Zoro # G9991694
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Throat Depth (In.) 7 in
- Width 9-15/32"
- Application Woodworking
- Includes 2K Composite Handle with a Comfort Insert
Product Information
- Brand Bessey
- MFR # TG7.024+2K
- Zoro # G9991694
- UPC # 091162009215
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 7 in |
Width | 9-15/32" |
Width (In.) | 9 15/32 in |
Nominal Rail Size (In.) | 1-1/4 x 25/64 |
Bar Size (In.) | 1 1/4 in |
Bar Width (In.) | 1 1/4 in |
Spindle Dia. (In.) | 45/64 |
Handle Length (In.) | 4 1/4 in |
Screw Size (In.) | 45/64 |
Handle Length | 4 1/4 in |
Spindle Diameter1 | 3/4 in |
Overall Width3 | 9 1/2 in |
Jaw Pad Width | 1 1/2 in |
Bar Width | 1 1/4 in |
Throat Depth1 | 7 in |
Description
Bar Clamp, Bar Type Profiled Rail, Handle Style Screwdriver, Clamping Capacity 24 in, Clamping Force 1,320 lb, Throat Depth 7 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 7/16 in, Application Woodworking, Bar Material Steel, Bar Width 1 1/4 in, Function Clamp, Handle Length 4 1/4 in, Handle Material Composite Plastic, Includes 2K Composite Handle with a Comfort Insert, Jaw Pad Width 1 1/2 in, Overall Width 9 1/2 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 18 in. Straight Shank Rebar Cutter (48-20-6782)
- LENOX Air Saw Blades 418T Bi-Metal 4 In. Long 18 Tpi (20426)
- HYDRO HANDLE 3/16 Inch Electroplated Diamond Bit 8 mm Shank (HH316BIT)
- WILLIAMS Williams Service Wrench Set, SAE, 10 pcs. (JHWWS-3510)
- BESSEY 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-12)
- BESSEY 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO65-8)
- BESSEY 4 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS12-8K)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.006)
- BESSEY 8" Bar Clamp, Steel Handle and 5-1/2" Throat Depth (SQ-8)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-12)
- BESSEY 31 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC31)
- Bessey Clamps