Shop All Bar Clamps
Bessey
24 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth
Mfr # IBEAM24
Zoro # G3919288
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 2 in
- Width 2"
- Application Woodworking
- Width (In.) 2 in
Product Information
- Brand Bessey
- MFR # IBEAM24
- Zoro # G3919288
- UPC # 788502203487
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 in |
Width | 2" |
Width (In.) | 2 in |
Bar Width (In.) | 1 41/64 in |
Screw Size (In.) | 5/8 |
Bar Size (In.) | 1 3/4 in |
Handle Length (In.) | 5 3/4 in |
Spindle Dia. (In.) | 5/8 |
Nominal Rail Size (In.) | 1-1/2 x 15/32 |
Bar Width | 1 11/16 in |
Handle Length | 5 3/4 in |
Throat Depth1 | 2 in |
Overall Width3 | 2 in |
Spindle Diameter1 | 5/8 in |
Description
Bar Clamp, Bar Type I-Beam, Handle Style Crank, Clamping Capacity 24 in, Clamping Force 7,000 lb, Throat Depth 2 in, Jaw Pad Type Static, Sliding Mechanism Clutch, Bar Thickness 7/16 in, Spindle Finish Powder Coated, Application Woodworking, Bar Material Steel, Bar Width 1 11/16 in, Function Clamp, Handle Length 5 3/4 in, Handle Material Cast Iron, Overall Width 2 in, Spindle Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- HHIP 24 X 18 X 36 0-Ledge Surface Plate Stand (4401-1301)
- ILC Replacement for Milwaukee 0625-24 Battery (0625-24 BATTERY MILWAUKEE)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J0)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- BESSEY Bar Clamp, Max. Jaw Opening 48 in, Throat Depth 2 in, Cast Iron Handle (IBEAM48)
- BESSEY 72 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM72)
- BESSEY K-Body REVOlution (KRE) K Body Extender (KBX20)
- BESSEY 24 Revo Parallel Clamp (KRE3524)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-24)
- ECLIPSE Traditional Angle Vice Plates 8" (EMV8)
- Bessey Clamps