Shop All Bar Clamps
Bessey
24" Bar Clamp, 4-1/2" Throat Depth
Mfr # TG4.524+2K
Zoro # G5775290
Sold in multiples of 5 for $187.95
$187.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 4-1/2"
- Includes Ergonomic 2K Handle
- Type Medium Duty TG
Product Information
- Brand Bessey
- MFR # TG4.524+2K
- Zoro # G5775290
- UPC # 091162009123
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-1/2" |
Details
Includes | Ergonomic 2K Handle |
Item | Bar Clamp |
Max. Jaw Opening (In.) | 24" |
Type | Medium Duty TG |
Description
If you are looking for a reliable bar clamp that can handle large projects, then the Bessey TG4.524+2K 24" Bar Clamp is what you need. It has 4-1/2" throat depth and can hold up to 24" opening widths. This medium duty bar clamp has a max jaw opening of 24". The Bessey TG4.524+2K 24" Bar Clamp is made with premium materials and will provide years of service on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #48 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP48)
- BOSCH Hammer Steel Shank 1 1/8, Tamper/Tent (HS2173)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (320AC4A)
- BLACK & DECKER Ball Bearing (605040-65)
- BESSEY 30" Bar Clamp, 4-1/2" Throat Depth (TG4.530+2K)
- BESSEY 40" Bar Clamp, 4-1/2" Throat Depth (TG4.540+2K)
- BESSEY 12" Bar Clamp, 4-1/2" Throat Depth (TG4.512+2K)
- BESSEY 20 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC20)
- BESSEY 16 in Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV40M)
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.008)
- CAPRI TOOLS 20 in All Steel Bar Clamp with Foldable Handle, 4-3/4 in Throat Depth (CP11003)
- Bessey Bar Clamps