Shop All Bar Clamps
Bessey
20 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth
Mfr # SQ-20
Zoro # G9991746
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 5 1/2 in
- Width 8-1/4"
- Application Industrial
- Includes Standard Rail Profile, Heavy Duty Pad
Product Information
- Brand Bessey
- MFR # SQ-20
- Zoro # G9991746
- UPC # 788502013758
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Width | 8-1/4" |
Width (In.) | 8 1/4 in |
Bar Width (In.) | 1 3/16 in |
Bar Size (In.) | 1 3/16 in |
Spindle Dia. (In.) | 25/32 |
Screw Size (In.) | 19/32 |
Nominal Rail Size (In.) | 1-3/16 x 19/32 |
Handle Length (In.) | 4 5/8 in |
Handle Length | 4 5/8 in |
Throat Depth1 | 5 1/2 in |
Bar Width | 1 3/16 in |
Jaw Pad Width | 1 1/2 in |
Overall Width3 | 8 1/4 in |
Spindle Diameter1 | 13/16 in |
Description
Bar Clamp, Clamping Capacity 20 in, Clamping Force 2,660 lb, Throat Depth 5 1/2 in, Jaw Pad Type Standard, Sliding Mechanism Bar Slide, Bar Thickness 5/8 in, Application Industrial, Bar Material Steel, Bar Width 1 3/16 in, Handle Length 4 5/8 in, Handle Material Steel, Jaw Pad Width 1 1/2 in, Overall Width 8 1/4 in, Spindle Diameter 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement F-Clamp Swivel Nut (F-3101)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430N)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRJ1)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-12)
- BESSEY Bessey LM2.004 4" Light Duty Bar Clamp (LM2.004)
- BESSEY 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- BESSEY Bar Clamp, Max. Jaw Opening 48 in, Throat Depth 2 in, Cast Iron Handle (IBEAM48)
- BESSEY 4" Bar Clamp, Steel Handle and 1 1/4 in Throat Depth (BES8511)
- ANVIL 212 12 GAL STL MED PIPE CLAMP (0500345152)
- Bessey Bar Clamps