Shop All Bar Clamps
Bessey
2 1/8 in Seaming Clamp, Wood Handle and
Mfr # PS55
Zoro # G4792864
product price: $208.71
/ea
Free Shipping & Returns
$208.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Width 5-1/8"
- Application For Clamping Non-Porous, Solid Surface Material Such As Granite, Marble, Corian, Plastic Or Glass, w/Leveling Toggles To Accurately Level Deck Joints
- Includes (2) Leveling Toggles, (2) Rubber Vacuum Pads
- Width (In.) 5 1/8 in
Product Information
- Brand Bessey
- MFR # PS55
- Zoro # G4792864
- UPC # 091162020203
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Width | 5-1/8" |
Width (In.) | 5 1/8 in |
Bar Size (In.) | 9 7/16 to 11 5/8 |
Overall Length | 13 1/2 in |
Extended Length - Maximum | 15 1/2 in |
Handle Length | 4 1/2 in |
Details
Handle Material | Wood |
Application | For Clamping Non-Porous, Solid Surface Material Such As Granite, Marble, Corian, Plastic Or Glass, w/Leveling Toggles To Accurately Level Deck Joints |
Includes | (2) Leveling Toggles, (2) Rubber Vacuum Pads |
Swivel Pad (In.) | 5 |
Nominal Clamping Pressure | 48.5 lb |
Clamp Face (In.) | 5-1/8 |
Bar Material | Stainless Steel |
Clamping Surface W (In.) | 5 1/8 in |
Max. Jaw Opening (In.) | 2 1/8 in |
Type | Solid Surface Seaming Tool |
Pad Type | 2-Rubber Vacuum Cups |
Item | Seaming Bar Clamp |
Material | Aluminum |
Product Type | Seaming Clamp |
Description
Made of stainless steel, the Bessey PS-55 Seaming Clamp is an ideal tool for all kinds of seaming applications. It has a wooden handle and rubber vacuum cups on its pads to help you get a firm grip. This 9 7/16 in. to 11 5/8 in. bar clamp is made of solid surface seaming tool that provides a flat mating surface between two pieces of material. The 2 rubber vacuum cups provide extra gripping power while the wooden handle gives you a comfortable grip when working with this bar clamp. The jaws have a width of 5 1/8 in., which means they can be used with wide materials such as plywood or MDF boards, without leaving any visible marks on them. If you are looking for a quality bar clamp, the Bessey PS-55 Wood Handle and Rubber Vacuum Cups Seaming Clamp will be your best choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 1/2 x 18 in. (38732)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 3/8-16", 2" dia. (ALH-8T)
- DEWALT CLAW HAMMR CHKR 22OZ STL (DWHT51005)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM12)
- BESSEY 18" Bar Clamp, 5-1/2" Throat Depth (TG5.518+2K)
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.004)
- BESSEY 20 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-20)
- BESSEY 12" Bar Clamp, Wood Handle and 4-1/2" Throat Depth (TC4.512)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1200-S12)
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- Bessey Bar Clamps