Shop All Bar Clamps
Bessey
18" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth
Mfr # KRJR-18
Zoro # G5774931
product price: $35.39
/ea
Sold in multiples of 2 for $70.78
$70.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3-1/4"
- Application Woodworking
- Type K Body(R) REVO(TM) Parallel Clamps
Product Information
- Brand Bessey
- MFR # KRJR-18
- Zoro # G5774931
- UPC # 091162001417
- Country of Origin Multiple
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/4" |
Details
Handle Material | Wood |
Application | Woodworking |
Type | K Body(R) REVO(TM) Parallel Clamps |
Item | Parallel Clamp |
Max. Jaw Opening (In.) | 18" |
Description
Small Parallel Clamp,18x3-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 250PK (53266)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- MONTEZUMA Triangle Top Chest, Silver, Aluminum, 27 in W x 18 in D x 18-1/2 in H (MZ-SE250AL)
- BESSEY 12" Bar Clamp, Wood Handle and 4-1/2" Throat Depth (TC4.512)
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.004)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.524+2K)
- BESSEY Pipe Clamp, Width 4 1/2 in, Throat Depth 1 3/4 in, Cast Iron Handle (PC34-2)
- BESSEY 30 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM30)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- BESSEY Jaw Protectors 2 PK (KR-JP)
- Bessey Bar Clamps