Shop All Bar Clamps
Bessey
18" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth
Mfr # EZS45-8
Zoro # G4793214
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 3 1/2 in
- Spreading Range (In.) 6-1/2 to 25-1/2
- Type One Handed Clamp
- Capacity (In.) 18 in
Product Information
- Brand Bessey
- MFR # EZS45-8
- Zoro # G4793214
- UPC # 788502200233
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 1/2 in |
Throat Depth | 3 1/2 in |
Jaw Pad Height | 1 7/8 in |
Jaw Pad Width | 1 1/2 in |
Details
Handle Material | Plastic |
Spreading Range (In.) | 6-1/2 to 25-1/2 |
Type | One Handed Clamp |
Capacity (In.) | 18 in |
Max. Jaw Opening (In.) | 18" |
Characteristics | Single Handed Clamping And Spreading, Up To 445 lb Clamping Force |
Function | Clamps Or Spreads Front, Side, And Behind The Rail |
Bar Material | Steel |
Item | Bar Clamp |
Clamping Force | 445 lb |
Clamping Capacity | 18 in |
Spreading Capacity - Maximum | 25 3/4 in |
Jaw Material1 | Polyamide |
Tool Operation Type | One Handed |
Spreading Capacity - Minimum | 6 1/2 in |
Jaw Pad Type | Soft-Touch Smooth |
Description
If you need to secure long boards, the Bessey EZS45-8 18" Bar Clamp is the tool for you. It features a single handed clamping and spreading function that allows you to hold and move materials with ease. The 2-component plastic handle of this bar clamp provides superior comfort and grip while also making it easy to clean. Its single handed clamping and spreading function can be used on the front, side, or behind the rail of your workbench. The jaws open up to 18". This bar clamp has a capacity of 18 in., allowing you to easily secure any type of material without difficulty. When working with long boards, make sure you have this Bessey Bar Clamp on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91112)
- WESTWARD Adj. Wrench Set, 6", 10", Black, 2 Pc. (20PG95)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom (6906)
- IRWIN $10-Pc Spiral Extractor Drill Bit Set (HN11119)
- BESSEY 12" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS30-8)
- BESSEY 6" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS15-8)
- BESSEY 24" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS60-8)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 12 in Throat Depth (CDS24-12WP)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 3/8 in Throat Depth (LC4)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (1200-S18)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.024+2K)
- Bessey Clamps