Shop All Bar Clamps
This Product is Discontinued
Bessey
16" Bar Clamp, 7" Throat Depth (Discontinued)
Mfr # TG7.016+2K
Zoro # G5775266
This Product is Discontinued
Key Features
- Throat Depth (In.) 7"
- Includes Ergonomic 2K Handle
- Type Medium Duty TG
- Max. Jaw Opening (In.) 16"
Product Information
- Brand Bessey
- MFR # TG7.016+2K
- Zoro # G5775266
- UPC # 091162009208
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 7" |
Details
Includes | Ergonomic 2K Handle |
Item | Bar Clamp |
Type | Medium Duty TG |
Max. Jaw Opening (In.) | 16" |
Description
The Bessey TG7.016+2K 16" Bar Clamp is an excellent bar clamp that can be used for all types of applications including gluing, construction and repair work. This medium duty bar clamp has a 7" throat depth. It is designed to open up to 16". The Bessey TG7.016+2K 16" Bar Clamp provides a sturdy grip that will last you through your toughest projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.