Shop All Bar Clamps
Bessey
12 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth
Mfr # GSCC2.512
Zoro # G4407812
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 2 1/2 in
- Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance
- Includes Removable Plastic Jaw Caps
- Pad Type Non-Marring, Swivel on Anvil Surface
Product Information
- Brand Bessey
- MFR # GSCC2.512
- Zoro # G4407812
- UPC # 091162009604
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/2 in |
Handle Length (In.) | 3 1/2 in |
Spindle Dia. (In.) | 0.40 |
Bar Size (In.) | 13/16 in |
Bar Width (In.) | 1/4 in |
Screw Size (In.) | 0.4 |
Nominal Rail Size (In.) | 3/4 x 1/4 |
Bar Width | 1/4 in |
Jaw Pad Width | 1 in |
Throat Depth1 | 2 1/2 in |
Spindle Diameter1 | 7/16 in |
Handle Length | 3 1/2 in |
Description
With the Bessey GSCC2.512 12 in Bar Clamp, you can tackle any job with ease. The non-marring pad provides protection for your work surface and features a swivel on anvil surface. This bar clamp has a nickel-plated, drawn steel serrated rail that ensures superior strength and durability. The wooden handle allows you to get a comfortable grip on the tool while you work. With a throat depth of 2 1/2 in., this bar clamp has an opening of 12 in.. It is ideal for assembly, gluing, construction and maintenance purposes. The Bessey GSCC2.512 12 in Bar Clamp will be your go-to tool when tackling jobs around the house or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3126)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 48 in W x 20 in D x 37 in H (68005-N)
- H & H INDUSTRIAL PRODUCTS 4" Rotary Table Vise (3906-2214)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5019)
- BESSEY 24 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.524)
- BESSEY 36 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.536)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.506)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM06)
- BESSEY 24" Bar Clamp, 5-1/2" Throat Depth (TG5.524+2K)
- BESSEY 40 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3540)
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- Bessey Bar Clamps