Shop All Bar Clamps
Bessey
12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth
Mfr # 7200S-12
Zoro # G4409894
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Tempered Drop-Forged Steel
- Throat Depth (In.) 8 in
- Application Industrial
- Includes Standard Rail Profile, Specially Designed MorPad
- Spindle Dia. (In.) 0.925
Product Information
- Brand Bessey
- MFR # 7200S-12
- Zoro # G4409894
- UPC # 788502008204
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 8 in |
Spindle Dia. (In.) | 0.925 |
Screw Size (In.) | 0.925 |
Bar Width (In.) | 2 in |
Bar Size (In.) | 1 3/4 in |
Handle Length (In.) | 13 1/2 in |
Nominal Rail Size (In.) | 2 x 1 |
Jaw Pad Width | 2 in |
Throat Depth1 | 8 in |
Spindle Diameter1 | 15/16 in |
Bar Width | 2 in |
Handle Length | 13 1/2 in |
Description
Bar Clamp, Bar Type Patented Rail, Handle Style Sliding T, Clamping Capacity 12 in, Clamping Force 7,770 lb, Throat Depth 8 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 1 in, Spindle Material High Carbon, Spindle Finish Spatter-Resistant, Application Industrial, Bar Material Steel, Bar Width 2 in, Function Clamp, Handle Length 13 1/2 in, Handle Material Tempered Drop-Forged Steel, Jaw Pad Width 2 in, Spindle Diameter 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- HOUGEN 1 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18232)
- KRAFT TOOL Blue Steel Trowel-10 Rivets, 18"x4 (CF729BPF-10R)
- ZORO SELECT 9/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005625)
- BESSEY 18 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-18)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.012)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (RSC-8)
- BESSEY 3-1/8" Solid Surface Seaming Tool, Composite Handle and (PS130)
- BESSEY 84 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM84)
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.004)
- Bessey Clamps