Shop All Bar Clamps
Bessey
12 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth
Mfr # DT2400-12
Zoro # G3126112
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic, Steel
- Throat Depth (In.) 8 in
- Application Welding and Fabrication
- Includes Ergonomic Grip
- Swivel Pad (In.) 1-1/2
Product Information
- Brand Bessey
- MFR # DT2400-12
- Zoro # G3126112
- UPC # 788502008167
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 8 in |
Spindle Dia. (In.) | 25/32 |
Screw Size (In.) | 25/32 |
Handle Length (In.) | 4 5/8 in |
Nominal Rail Size (In.) | 1-3/16 x 19/32 |
Throat Depth1 | 8 in |
Spindle Diameter1 | 13/16 in |
Jaw Pad Width | 1 1/2 in |
Handle Length | 4 5/8 in |
Description
Bar Clamp, Bar Type Profiled Rail, Handle Style Sliding T, Clamping Capacity 12 in, Clamping Force 1,770 lb, Throat Depth 8 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 1 3/8 in, Spindle Material High Carbon, Spindle Finish Spatter-Resistant, Application Welding and Fabrication, Bar Material Steel, Function Clamp, Handle Length 4 5/8 in, Handle Material Plastic, Steel, Includes Ergonomic Grip, Jaw Pad Width 1 1/2 in, Spindle Diameter 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX31)
- DRILL AMERICA 9/16"-18 Carbon Steel Hand Tap Set (DWTS9/16-18)
- STAHLWILLE TOOLS Striking face ring Wrench Size 36 mm L.195 mm (42010036)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-24)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (BPC-H12)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK30)
- BESSEY 79" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV200M)
- BESSEY 36 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM36)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- WESTWARD 36 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D590)
- Bessey Bar Clamps