Shop All Bar Clamps
Bessey
12 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth
Mfr # TGJ2.512+2K
Zoro # G8798614
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Throat Depth (In.) 2 1/2 in
- Width 6"
- Application Woodworking
- Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Product Information
- Brand Bessey
- MFR # TGJ2.512+2K
- Zoro # G8798614
- UPC # 091162009017
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/2 in |
Width | 6" |
Width (In.) | 6 in |
Screw Size (In.) | 35/64 |
Bar Width (In.) | 1 in |
Spindle Dia. (In.) | 35/64 |
Nominal Rail Size (In.) | 1 |
Handle Length (In.) | 4 1/4 in |
Bar Size (In.) | 1 5/32 in |
Handle Length | 4 1/4 in |
Spindle Diameter1 | 9/16 in |
Bar Width | 1 in |
Throat Depth1 | 2 1/2 in |
Jaw Pad Width | 1 in |
Overall Width3 | 6 in |
Description
Bar Clamp, Clamping Capacity 12 in, Clamping Force 600 lb, Throat Depth 2 1/2 in, Jaw Pad Type Standard, Bar Thickness 1/4 in, Application Woodworking, Bar Material Steel, Bar Width 1 in, Handle Length 4 1/4 in, Handle Material Composite Plastic, Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads, Jaw Pad Width 1 in, Overall Width 6 in, Spindle Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA utility Blade, Square Point, 18mm W, PK10 (SKB-8/10B)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031BT)
- STARRETT Solid Nut Divider (83A-4)
- MILWAUKEE TOOL 5/8”-11 - M10 x 1.25 Thread Adapter (48-03-1005)
- BESSEY 36 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.536+2K)
- BESSEY 30 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.530+2K)
- BESSEY 18 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.518+2K)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.012)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- Bessey Bar Clamps