Shop All Bar Clamps
Bessey
118" Bar Clamp, Wood Handle and 5 1/2 in Throat Depth
Mfr # GSV300M
Zoro # G2219981
product price: $364.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 5 1/2 in
- Spreading Range (In.) 14 to 136
- Max. Jaw Opening (In.) 118"
- Bar Material Steel
Product Information
- Brand Bessey
- MFR # GSV300M
- Zoro # G2219981
- UPC # 788502201636
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Throat Depth1 | 5 1/2 in |
Max Throat Depth | Greater than 5" |
Description
Bar Clamp/Spreader, Bar Type Profiled Rail, Handle Style Sliding T, Clamping Capacity 118 in, Clamping Force 2,000 lb, Throat Depth 5 1/2 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 1 3/16 in, Bar Material Steel, Function Clamping or Spreading, Handle Material Wood, Spreading Capacity - Maximum 136 in, Spreading Capacity - Minimum 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-BLK (LSURGE-BLK)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- PROTO Adjustable Wrench, 6" Overall Length (J706A)
- SIMONDS Mill File, Rect., Smooth/Single, 4inL (73141500)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.012)
- BESSEY 8 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-8)
- BESSEY Bessey 18in. Clutch Bar Clamp GSCC2.518 (GSCC2.518)
- BESSEY 6 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SQ-4)
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S8)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S18)
- JORGENSEN EZ HOLD Series LightDuty Expandable Bar Clamp, 150 lb, 12 in Max Opening Size, 212 in D Throat (33612)
- Bessey Bar Clamps