Shop All Pendants
Besa Lighting
Rio Cord Pendant, Copper Foil/Clear, Bronze Finish, 1x9W LED
Mfr # 1JT-RIOCF-LED-BR
Zoro # G906141651
product price: $459.00
/ea
Free Shipping & Returns
$459.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Lamp Type A19
- Voltage 120V
- Style Contemporary
- Shade Material Glass
Product Information
- Brand Besa Lighting
- MFR # 1JT-RIOCF-LED-BR
- Zoro # G906141651
- UPC # 767893266905
- Country of Origin Germany
- Category Pendants
Details
Color | Copper |
Housing Finish | Bronze |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Lamp Quantity | 1 |
Fixture Wattage | 9W |
Fixture Type | Cord |
Material | Brass/Steel |
Bulb Technology | LED |
Description
Inspired by the natural beauty of the Hibiscus flower, our Rio Copper Pendant is a large scale fluted European glass shade, specifically designed for spacious environments. Our Copper Foil glass has combined sparkling and metallic aesthetics, with the inner foil casting a compelling warm glow when illuminated. The composition employs textured metal foil applied to the inner surface of a glossy clear blown glass, with a polished cut ring artfully placed between the metal and the clear bottom edge. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 320W, ED37 Metal Halide HID Light Bulb (MPR320/VBU/XHO/PA)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-009-30)
- FULCRUM Light Led Sensor White (20043-308)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED (1XT-461582-LED-SN)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- BESA LIGHTING Cierro Stem Pendant, Vanilla Matte, Satin Nickel Finish, 1x100W Incandescent (1TT-4124VM-SN)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- BESA LIGHTING Trilo 15 Stem Pendant, Red Matte, Satin Nickel Finish, 1x9W LED (1TT-451331-LED-SN)
- VAXCEL Mille 10inH Mini Pendant Bronze (P0247)
- Besa Lighting Pendants