Shop All Pendants
Besa Lighting
Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED
Mfr # 1TT-461682-LED-SN
Zoro # G206141245
product price: $436.50
/ea
Free Shipping & Returns
$436.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type A19
- Voltage 120V
- Style Contemporary
- Shade Material Glass
Product Information
- Brand Besa Lighting
- MFR # 1TT-461682-LED-SN
- Zoro # G206141245
- UPC # 767893916909
- Country of Origin China
- Category Pendants
Details
Color | Amber |
Housing Finish | Satin Nickel |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Fixture Wattage | 9W |
Lamp Quantity | 1 |
Bulb Technology | LED |
Fixture Type | Stem |
Material | Brass/Steel |
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Blue (LF72)
- SYLVANIA CFL, 9 W, T4, 2-Pin (G23) (21272)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- ELK LIGHTING Onion 1-Light Outdoor Post Mount in Aged Zinc (57172/1)
- BESA LIGHTING Rio Cord Pendant, Copper Foil/Clear, Bronze Finish, 1x9W LED (1JT-RIOCF-LED-BR)
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- BESA LIGHTING Bana Cord Pendant, Amber, Satin Nickel Finish, 1x60W Incandescent (1TT-BANAAM-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Bronze Finish, 1x35W Halogen (1XT-461582-BR)
- BESA LIGHTING Kristall 6 Cord Pendant, Smoke, Satin Nickel Finish, 1x5W LED (1XT-461502-LED-SN)
- BESA LIGHTING Dano Cord Pendant, Smoke/Medium, Satin Nickel Finish, 1x9W LED (1JT-DANOSMMD-LED-SN)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- Besa Lighting Pendants