Shop All Pendants
Besa Lighting
Kristall 6 Cord Pendant, Smoke, Satin Nickel Finish, 1x5W LED
Mfr # 1XT-461502-LED-SN
Zoro # G506138099
product price: $351.00
/ea
Free Shipping & Returns
$351.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smoke
- Lamp Type T4
- Voltage 12V
- Style Contemporary
- Shade Material Glass
Product Information
- Brand Besa Lighting
- MFR # 1XT-461502-LED-SN
- Zoro # G506138099
- UPC # 767893912642
- Country of Origin China
- Category Pendants
Details
Color | Smoke |
Housing Finish | Satin Nickel |
Lamp Type | T4 |
Voltage | 12V |
Style | Contemporary |
Shade Material | Glass |
Bulb Technology | LED |
Fixture Wattage | 5W |
Lamp Quantity | 1 |
Fixture Type | Cord |
Material | Brass/Aluminum |
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S13136 (S13136)
- ILC Replacement for PLUSRITE PL57W/3U/4P/841 (PL57W/3U/4P/841 PLUSRITE)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21420-4PK)
- BESA LIGHTING Cruise Stem Pendant, Clear, Satin Nickel, 1x60W Incandescent (1TT-CRUSCL-SN)
- BESA LIGHTING Benji Cord Pendant, Smoke/Natural, Satin Nickel Finish, 1x9W LED (1JT-BENJISMNA-LED-SN)
- BESA LIGHTING Lasso Cord Pendant, Gold Glitter, Satin Nickel Finish, 1x50W Halogen (1XT-5612GD-SN)
- BESA LIGHTING Euka Cord Pendant, Blue Twist, Bronze Finish, 1x60W Incandescent (1JT-1720BL-BR)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- Besa Lighting Pendants