Shop All Pendants
Besa Lighting
Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED
Mfr # 1XT-461582-LED-SN
Zoro # G006138117
product price: $351.00
/ea
Free Shipping & Returns
$351.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type T4
- Voltage 12V
- Style Contemporary
- Shade Material Glass
Product Information
- Brand Besa Lighting
- MFR # 1XT-461582-LED-SN
- Zoro # G006138117
- UPC # 767893912802
- Country of Origin China
- Category Pendants
Details
Color | Amber |
Housing Finish | Satin Nickel |
Lamp Type | T4 |
Voltage | 12V |
Style | Contemporary |
Shade Material | Glass |
Fixture Type | Cord |
Fixture Wattage | 5W |
Bulb Technology | LED |
Material | Brass/Aluminum |
Lamp Quantity | 1 |
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F24ltt/4p/830 2g11 replacement light bulb lamp (F24LTT/4P/830 2G11 DAMAR)
- YARD MASTER LED Floodlight, 200 lm, 120VAC, 60W, Green (0434)
- ELCO LIGHTING Brick Open Faceplate Replacement (PST5W)
- ILC Replacement for Spectroline Q-22 White replacement light bulb lamp, 2PK (Q-22 WHITE SPECTROLINE)
- BESA LIGHTING Domi Cord Pendant, Solare, Satin Nickel Finish, 1x5W LED (1XT-1743SL-LED-SN)
- BESA LIGHTING Trilo 15 Stem Pendant, Red Matte, Satin Nickel Finish, 1x9W LED (1TT-451331-LED-SN)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- BESA LIGHTING Bana Cord Pendant, Amber, Satin Nickel Finish, 1x60W Incandescent (1TT-BANAAM-SN)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, bronze finish (P0277)
- Besa Lighting Pendants