Shop All Pendants
Besa Lighting
Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen
Mfr # 1XT-174352-SN
Zoro # G606139835
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Lamp Type T4
- Voltage 12V
- Style Contemporary
- Shade Material Glass
Product Information
- Brand Besa Lighting
- MFR # 1XT-174352-SN
- Zoro # G606139835
- UPC # 767893562533
- Country of Origin China
- Category Pendants
Details
Color | Gray |
Housing Finish | Satin Nickel |
Lamp Type | T4 |
Voltage | 12V |
Style | Contemporary |
Shade Material | Glass |
Material | Brass/Aluminum |
Bulb Technology | Standard |
Lamp Quantity | 1 |
Fixture Wattage | 50W |
Description
Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Bc 2 Lmp, 4' Wall Bracket, Eltrnc Bal-T8 (BC-232-UNV-EB81-U)
- ILC Replacement for Damar 22475a (22475A DAMAR)
- ILC Replacement for Eiko 40a15-230/250v replacement light bulb lamp, 2PK (40A15-230/250V EIKO)
- ILC Replacement for Osram Sylvania 67a21/40/8m 130v replacement light bulb lamp, 2PK (67A21/40/8M 130V OSRAM SYLVANIA)
- BESA LIGHTING Trilo 15 Stem Pendant, Red Matte, Satin Nickel Finish, 1x9W LED (1TT-451331-LED-SN)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED (1XT-461582-LED-SN)
- BESA LIGHTING Domi Cord Pendant, Solare, Satin Nickel Finish, 1x5W LED (1XT-1743SL-LED-SN)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- VAXCEL Outland 10in Outdoor Pendant Light Iron (T0349)
- Besa Lighting Pendants