Shop All Pendants
Besa Lighting
Dano Cord Pendant, Smoke/Medium, Satin Nickel Finish, 1x9W LED
Mfr # 1JT-DANOSMMD-LED-SN
Zoro # G906138644
product price: $463.50
/ea
Free Shipping & Returns
$463.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Housing Finish Satin Nickel
- Lamp Type A19
- Voltage 120V
- Style Contemporary
Product Information
- Brand Besa Lighting
- MFR # 1JT-DANOSMMD-LED-SN
- Zoro # G906138644
- UPC # 767893245603
- Country of Origin Turkey
- Category Pendants
Details
Color | Gray |
Housing Finish | Satin Nickel |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass/Wood |
Bulb Technology | LED |
Fixture Wattage | 9W |
Lamp Quantity | 1 |
Material | Brass/Steel |
Fixture Type | Cord |
Description
The Dano Smoke Pendant is composed of an outer trans smoke glass cone, with an inner wood cone for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- STEELMAN Replacement Bulb, Bend-A-Light (12120)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED (1XT-461582-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Bronze Finish, 1x35W Halogen (1XT-461582-BR)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Besa Lighting Pendants