Shop All Vanity Lights
Besa Lighting
Brella Vanity, Chalk, Satin Nickel Finish, 3x40W Halogen
Mfr # 3SW-4679KR-SN
Zoro # G806138348
product price: $504.00
/ea
Free Shipping & Returns
$504.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chalk
- Height 7.25
- Length 22.5
- Lamp Type T5
- Voltage 120V
Product Information
- Brand Besa Lighting
- MFR # 3SW-4679KR-SN
- Zoro # G806138348
- UPC # 767893747459
- Country of Origin Turkey
- Category Vanity Lights
Dimensions
Height | 7.25 |
Length | 22.5 |
Depth | 6.5 |
Shade Width | 6 in. |
Shade Length/Depth | 6 in. |
Shade Height | 4 in. |
Details
Color | Chalk |
Housing Finish | Satin Nickel |
Lamp Type | T5 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Housing Material | Steel |
Lamp Quantity | 3 |
Bulb Technology | Standard |
Fixture Wattage | 40W |
Bulb Base | G9 Bi-pin |
Metal Finish | Satin Nickel |
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Br40 Dimmable 2700K (BR40DM/10KLED/2)
- ILC Replacement for Sylvania 58737 replacement light bulb lamp (58737 SYLVANIA)
- ILC Replacement for Philips 12428 replacement light bulb lamp (12428 PHILIPS)
- FEIT ELECTRIC LED CA10 E12 SW 40W 6PK (CFC40927CAFIL6)
- BESA LIGHTING Lava Vanity, Lava, Satin Nickel Finish, 1x9W LED (1WC-LAVA-LED-SN)
- LALIA HOME Essentix Three Light Metal and Translucent Glass Shade Vanity Wall Mounted Fixture, Black (LHV-1005-BK)
- QUOIZEL Hollister Vanity Light (HS8603C)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSN)
- VAXCEL Bryce 3L Vanity Bronze (VL55403BBZ)
- Z-LITE Bennington 5 Light Vanity, Modern Gold & Clear (1938-5V-MGLD)
- Besa Lighting Vanity Lights