Shop All Fishing Tapes, Sticks, & Lines
Bes Manufacturing
Carbide Flex Bit- 3/8"x48"
Mfr # FLM3848
Zoro # G0407198
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bes Manufacturing
- MFR # FLM3848
- Zoro # G0407198
- UPC # 742585538485
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Description
This bit has a 2 piece construction that allows for a harder bit and a more flexible shaft. Perfect for use on stone and masonry to drill fast clean holes using the aggressive 118 degree cutting tip. Equipped with wide flutes for quick debris removal and a crossbored hole through end of bit for wire pulling.
Material: Tungsten Carbide
Tip: Carbide Grade BC20
Shaft Material: Spring Steel
Drill Style: Fractional
Shaft Diameter: 3/8"
Length: 18"
Cutting Tip: 118 Degree
Material: Tungsten Carbide
Tip: Carbide Grade BC20
Shaft Material: Spring Steel
Drill Style: Fractional
Shaft Diameter: 3/8"
Length: 18"
Cutting Tip: 118 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-33124)
- KO-KEN Socket TORX E22 50mm 3/4 Sq. Drive (16425-E22)
- MILWAUKEE TOOL Extreme Thick Metal Compact Band Saw Blade 25PK (48-39-0606)
- BES MANUFACTURING Coated Fiberfish II 6 Foot Kit (30ft total) (PCF207)
- BES MANUFACTURING Glowfish II 12ft Kit- 5/32" (8-18" rods, tips, J-hook, Ballchain) (GLF718)
- BES MANUFACTURING GlowFish Glow-in-the-Dark Fiberglass Push Pull Rod- 5/32"D x 30ftL (GLF407)
- BES MANUFACTURING GlowFish Glow-in-the-Dark Bullnose/Bullnose Rod- 3/16"D x 6ftL (GLF303)
- BES MANUFACTURING GlowFish Glow-in-the-Dark Fiberglass Push Pull Rod- 5/32"D x 24ftL (GLF408)
- BES MANUFACTURING GlowFish II Glow-in-the-Dark Bullnose/Bullnose Rod- 5/32"D x 6ftL (GLF403)
- PROFESSIONAL PLASTICS Cal Missle 1.500 - Duct Projectile, Item# 2110-015 [Each] (FABMISSLE2110-015-PC)
- Bes Manufacturing Fishing Tapes, Sticks, & Lines