Shop All Masking Tapes
Bertech
Solder Wave Masking Tape, 7.6 Mil Thick, 3/4 In. Wide x 60 Yards Long, Beige
Mfr # SWT-3/4
Zoro # G509844942
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Beige
- Tape Width 0.75 in.
- Tape Length 180 ft.
- Material Crepe Paper
- Tensile Strength 26 lbs./in.
Product Information
- Brand Bertech
- MFR # SWT-3/4
- Zoro # G509844942
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 0.75 in. |
Tape Length | 180 ft. |
Details
Tape Color | Beige |
Material | Crepe Paper |
Tensile Strength | 26 lbs./in. |
Thickness | 7.6 mil |
Max. Tape Performance Temp. | 149°C (300°F) |
Tape Thickness | 7.6 mil |
Description
Bertech Solder Wave Masking Tapes are made from crepe paper with rubber adhesive with a total thickness of 7.6 mil and can be removed cleanly without leaving any residue. They are ideal for use in wave soldering process to mask sensitive components and high temperature paint operations. They can withstand molten solder for 5-8 seconds at 300 DegF. These tapes may serve as High Temperature Masking Tapes. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 3/4" x 60 yds., Blue, 12/Case (T934300012PK)
- LOCTITE Contact Cement, MR 5426 Series, Yellow, 5 oz, Tube (476035)
- GREAT STUFF Window & Door Spray Foam Sealant, 20 oz, Aerosol Can, Yellow, 1 Component (00187273)
- BERTECH Masking Tape, 6 In. Wide x 72 Yards Long, Green (GPT-6)
- BERTECH High Temperature Polyimide Masking Discs, 1/4 In. Diameter, Amber, 2000 Discs/Roll (PPD-1/4)
- BERTECH Masking Tape, 1 In. Wide x 72 Yards Long, Blue (BPT-1)
- BERTECH Masking Tape, 5 In. Wide x 72 Yards Long, Blue (BPT-5)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 20 mm x 60 Yards Long, Beige (SWT-20mm)
- BERTECH Masking Tape, 3/16 In. Wide x 72 Yards Long, Green (GPT-3/16)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 2" x 60 yds., Yellow, 24/Case (T937301)
- Bertech Masking & Painter's Tape