Shop All Masking Tapes
Bertech
Masking Tape, 7 In. Wide x 72 Yards Long, Blue
Mfr # BPT-7
Zoro # G709844940
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 7 in.
- Tape Length 216 ft.
- Material Polyester
- Tensile Strength 15 lbs./in.
Product Information
- Brand Bertech
- MFR # BPT-7
- Zoro # G709844940
- Country of Origin Korea, Republic of
- Category Masking Tapes
Dimensions
Tape Width | 7 in. |
Tape Length | 216 ft. |
Details
Tape Color | Blue |
Material | Polyester |
Tensile Strength | 15 lbs./in. |
Thickness | 3 mil (1 mil material + 2 mil adhesive) |
Performance Temp. Range | -73°C (-99°F) - 204°C (400°F) |
Max. Tape Performance Temp. | 204°C (400°F) |
Tape Thickness | Total Thickness = 3 mil (1 mil material + 2 mil adhesive) |
Description
Bertech Blue Masking Tapes, also known as Blue Powder Coating Masking Tapes, are made of 1 mil thick polyester film with 2 mil thick silicone adhesive. These tapes are extremely economical and can be removed cleanly without leaving any adhesive residue. They are designed for temporary masking purposes. They are packaged as a 72 yard-long roll on a 3 in. core. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite 442-42540 20Gm Assure 425 Surfacecuring Threadlocker (442-42540)
- ABATRON WoodEpox Beige Epoxy Wood Filler Kit 2 pt (WE2PKR)
- WESTWARD Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame (13J311)
- MIRACLE SEALANTS Sealant, Grout Shield, 70 Ounce (GRSHNI2)
- BERTECH Glass Cloth Masking Tape, 2 In. Wide x 36 Yards Long, White (GCTP-2)
- BERTECH Masking Tape, 9/16 In. Wide x 72 Yards Long, Blue (BPT-9/16)
- BERTECH Masking Tape, 3/16 In. Wide x 72 Yards Long, Green (GPT-3/16)
- BERTECH Masking Tape, 10 In. Wide x 72 Yards Long, Green (GPT-10)
- BERTECH Glass Cloth Masking Tape, 1/2 In. Wide x 36 Yards Long, White (GCTP-1/2)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 2 In. Wide x 60 Yards Long, Beige (SWT-2)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13480-0100)
- Bertech Masking & Painter's Tape