Shop All Masking Tapes
Bertech
Masking Tape, 5/8 In. Wide x 72 Yards Long, Blue
Mfr # BPT-5/8
Zoro # G809834117
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 0.63 in.
- Tape Length 216 ft.
- Material Polyester
- Tensile Strength 15 lbs./in.
Product Information
- Brand Bertech
- MFR # BPT-5/8
- Zoro # G809834117
- Country of Origin Korea, Republic of
- Category Masking Tapes
Dimensions
Tape Width | 0.63 in. |
Tape Length | 216 ft. |
Details
Tape Color | Blue |
Material | Polyester |
Tensile Strength | 15 lbs./in. |
Thickness | 3 mil (1 mil material + 2 mil adhesive) |
Tape Thickness | Total Thickness = 3 mil (1 mil material + 2 mil adhesive) |
Performance Temp. Range | -73°C (-99°F) - 204°C (400°F) |
Max. Tape Performance Temp. | 204°C (400°F) |
Description
Bertech Blue Masking Tapes, also known as Blue Powder Coating Masking Tapes, are made of 1 mil thick polyester film with 2 mil thick silicone adhesive. These tapes are extremely economical and can be removed cleanly without leaving any adhesive residue. They are designed for temporary masking purposes. They are packaged as a 72 yard-long roll on a 3 in. core. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.88" x 20 Yds Black Jobsite General Purpose Duct Tape Colored (6720)
- DAP DYNAFLEX 920 EXT SEALANT BE300 10OZ BEIGE (89300)
- COX Pneumatic Caulk Gun, 29 oz, Cartridge, Gray (63002)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- BERTECH Masking Tape, 9/16 In. Wide x 72 Yards Long, Blue (BPT-9/16)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 1/2 In. Wide x 60 Yards Long, Beige (SWT-1/2)
- BERTECH Masking Tape, 3/16 In. Wide x 72 Yards Long, Green (GPT-3/16)
- BERTECH High Temperature Polyimide Masking Discs, 1/4 In. Diameter, Amber, 2000 Discs/Roll (PPD-1/4)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 10 mm x 60 Yards Long, Beige (SWT-10mm)
- BERTECH Masking Tape, 6 In. Wide x 72 Yards Long, Green (GPT-6)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- Bertech Masking & Painter's Tape