Shop All Masking Tapes
Bertech
Masking Tape, 5 In. Wide x 72 Yards Long, Blue
Mfr # BPT-5
Zoro # G909844900
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 5 in.
- Tape Length 216 ft.
- Material Polyester
- Tensile Strength 15 lbs./in.
Product Information
- Brand Bertech
- MFR # BPT-5
- Zoro # G909844900
- Country of Origin Korea, Republic of
- Category Masking Tapes
Dimensions
Tape Width | 5 in. |
Tape Length | 216 ft. |
Details
Tape Color | Blue |
Material | Polyester |
Tensile Strength | 15 lbs./in. |
Thickness | 3 mil (1 mil material + 2 mil adhesive) |
Performance Temp. Range | -73°C (-99°F) - 204°C (400°F) |
Max. Tape Performance Temp. | 204°C (400°F) |
Tape Thickness | Total Thickness = 3 mil (1 mil material + 2 mil adhesive) |
Description
Bertech Blue Masking Tapes, also known as Blue Powder Coating Masking Tapes, are made of 1 mil thick polyester film with 2 mil thick silicone adhesive. These tapes are extremely economical and can be removed cleanly without leaving any adhesive residue. They are designed for temporary masking purposes. They are packaged as a 72 yard-long roll on a 3 in. core. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Instant Adhesive, PC-Clear Series, Clear, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (075036)
- GORILLA GLUE Duct Tape, Black, 9.1 m Tape L (105631)
- PROTAPES Pro-Duct Tape 110, 2x60yd., Yellow (PRO-DUCT 110)
- ECLECTIC PRODUCTS 6 Oz Oak Teak Famowood Solvent Based Original Wood Filler (36141128)
- BERTECH Masking Tape, 3/16 In. Wide x 72 Yards Long, Green (GPT-3/16)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 10 mm x 60 Yards Long, Beige (SWT-10mm)
- BERTECH Masking Tape, 1 1/8 In. Wide x 72 Yards Long, Blue (BPT-1 1/8)
- BERTECH Masking Tape, 9/16 In. Wide x 72 Yards Long, Blue (BPT-9/16)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 1/2 In. Wide x 60 Yards Long, Beige (SWT-1/2)
- BERTECH Glass Cloth Masking Tape, 2 In. Wide x 36 Yards Long, White (GCTP-2)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 3" x 60 yds., Kraft, 12/Case (T9482517)
- Bertech Masking Tapes