Shop All Masking Tapes
Bertech
Masking Tape, 10 In. Wide x 72 Yards Long, Green
Mfr # GPT-10
Zoro # G809834131
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 10 in.
- Tape Length 216 ft.
- Material Polyester
- Tensile Strength 50 lbs./in.
Product Information
- Brand Bertech
- MFR # GPT-10
- Zoro # G809834131
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 10 in. |
Tape Length | 216 ft. |
Details
Tape Color | Green |
Material | Polyester |
Tensile Strength | 50 lbs./in. |
Thickness | 3.5 mil (2 mil material + 1.5 mil adhesive) |
Performance Temp. Range | -73°C (-99°F) - 200°C (392°F) |
Tape Thickness | Total Thickness = 3.5 mil (2 mil material + 1.5 mil adhesive) |
Max. Tape Performance Temp. | 200°C (392°F) |
Description
Bertech Green Masking Tapes, also known as Green Powder Coating Masking Tapes, are made of 2 mil thick polyester film with 1.5 mil thick silicone adhesive. These tapes are extremely economical and can be removed cleanly without leaving any adhesive residue. They are designed for temporary masking purposes. They are packaged as a 72 yard-long roll on a 3 in. core. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- PC PRODUCTS Adhesive Remover, PC-Clear Series, Clear, 18.7 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure (075005)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.5" X 60YD)
- ACRYLPRO Glue Ceramic Tile Qt Cb (ARL4000QT)
- BERTECH Glass Cloth Masking Tape, 1/2 In. Wide x 36 Yards Long, White (GCTP-1/2)
- BERTECH Masking Tape, 9/16 In. Wide x 72 Yards Long, Blue (BPT-9/16)
- BERTECH Glass Cloth Masking Tape, 125 mm x 36 Yards Long, White (GCTP-125mm)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 9 In. x 60 Yards Long, Beige (SWT-9)
- BERTECH Masking Tape, 1 1/8 In. Wide x 72 Yards Long, Blue (BPT-1 1/8)
- BERTECH High Temperature Polyimide Masking Discs, 1/4 In. Diameter, Amber, 2000 Discs/Roll (PPD-1/4)
- SCOTCH 3M™ 2364 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T9352364)
- Bertech Masking Tapes