Shop All Masking Tapes
Bertech
Masking Tape, 1 In. Wide x 72 Yards Long, Blue
Mfr # BPT-1
Zoro # G909844719
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 1 in.
- Tape Length 216 ft.
- Material Polyester
- Tensile Strength 15 lbs./in.
Product Information
- Brand Bertech
- MFR # BPT-1
- Zoro # G909844719
- Country of Origin Korea, Republic of
- Category Masking Tapes
Dimensions
Tape Width | 1 in. |
Tape Length | 216 ft. |
Details
Tape Color | Blue |
Material | Polyester |
Tensile Strength | 15 lbs./in. |
Thickness | 3 mil (1 mil material + 2 mil adhesive) |
Performance Temp. Range | -73°C (-99°F) - 204°C (400°F) |
Tape Thickness | Total Thickness = 3 mil (1 mil material + 2 mil adhesive) |
Max. Tape Performance Temp. | 204°C (400°F) |
Description
Bertech Blue Masking Tapes, also known as Blue Powder Coating Masking Tapes, are made of 1 mil thick polyester film with 2 mil thick silicone adhesive. These tapes are extremely economical and can be removed cleanly without leaving any adhesive residue. They are designed for temporary masking purposes. They are packaged as a 72 yard-long roll on a 3 in. core. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FBS DISTRIBUTION FBS Distribution FBS-48064 K-UTG Gold Tape - 0.5 in. x 55 Yards (FBS-48064)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (421)
- LOCTITE Construction Adhesive, H3300 Series, Tan, 28 oz, Dual-Cartridge, 1:01 Mix Ratio (473132)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- BERTECH Masking Tape, 1 1/8 In. Wide x 72 Yards Long, Blue (BPT-1 1/8)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 20 mm x 60 Yards Long, Beige (SWT-20mm)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 1/2 In. Wide x 60 Yards Long, Beige (SWT-1/2)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 9 In. x 60 Yards Long, Beige (SWT-9)
- BERTECH Masking Tape, 5 In. Wide x 72 Yards Long, Blue (BPT-5)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 1/4 In. Wide x 60 Yards Long, Beige (SWT-1/4)
- INTERTAPE Masking Tape, 24mm, 36 Rolls/Case, PK36 (87202G)
- Bertech Masking Tapes