Shop All Film Tape
Bertech
High-Temperature Polyimide Tape, 5 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber
Mfr # PPT5-1/4
Zoro # G809844895
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.25 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 6.5 mil (5 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
Product Information
Dimensions
Tape Width | 0.25 in. |
Tape Length | 108 ft. |
Details
Tape Color | Amber |
Tape Thickness | 6.5 mil (5 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 98 lbs./in. |
Material | Polyimide |
Adhesion Strength | 25 oz./in. |
Thickness | 6.5 mil |
Tensile Strength | 98 lbs./in. |
Duct Tape Primary Material | Polyimide |
Description
Bertech 5 Mil High-Temperature Polyimide Tapes are made of 5 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 1700c-blue-3/4x66 (1700C-BLUE-3/4X66 3M)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 30 mil, Tan, Vinyl (4YME9)
- SHURTAPE Duct Tape, 48mm x 55m, Dark Gray, PK24 (PC 610)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Green (510)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPT-1/2)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Black (PPTB-1/2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1 1/2 In. Wide x 36 Yards Long, Amber (KPT-1 1/2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (KPT-4)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 1 Mil Thick, 1 1/2 In. Wide x 36 Yards Long, Amber (PPTA-1 1/2)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 1/2 In. Wide x 36 Yards Long, Amber (KPT2-1 1/2)
- 3M Lithographers Tape, 1 x 1", PK100 (616)
- Bertech Film Tape