Shop All Film Tape
Bertech
High-Temperature Polyimide Tape, 2 Mil Thick, 7/16 In. Wide x 36 Yards Long, Amber
Mfr # PPT2-7/16
Zoro # G109844588
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.44 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 3.5 mil (2 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
Product Information
Dimensions
Tape Width | 0.44 in. |
Tape Length | 108 ft. |
Details
Tape Color | Amber |
Tape Thickness | 3.5 mil (2 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 50 lbs./in. |
Thickness | 3.5 mil |
Tensile Strength | 50 lbs./in. |
Adhesion Strength | 25 oz./in. |
Duct Tape Primary Material | Polyimide |
Material | Polyimide |
Description
Bertech 2 Mil High-Temperature Polyimide Tapes are made of 2 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Spray Adhesive, Clear, 11 oz, Aerosol Can (30891V)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- TITEBOND Glue, Cove Base Plus Series, Beige, 1 oz, Cartridge (3401)
- TITEBOND 2 Oz. Thick Instant Bond CA (6221)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT2-1/2)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 1/4 In. Wide x 36 Yards Long, Amber (PPT2-2 1/4)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/16 In. Wide x 36 Yards Long, Amber (KPT-3/16)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPTA-1/2)
- BERTECH High-Temperature Kapton Tape, 5 Mil Thick, 3 In. Wide x 36 Yards Long, Amber (KPT5-3)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPT2-1/2)
- ZORO SELECT Sealant Tape, 1 1/2 x 520 In (21TF37)
- Bertech Film Tape