Shop All Film Tape
Bertech
High-Temperature Polyimide Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber
Mfr # PPT2-2
Zoro # G209844860
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 2 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 3.5 mil (2 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
Product Information
Dimensions
Tape Width | 2 in. |
Tape Length | 108 ft. |
Details
Tape Color | Amber |
Tape Thickness | 3.5 mil (2 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 50 lbs./in. |
Adhesion Strength | 25 oz./in. |
Material | Polyimide |
Duct Tape Primary Material | Polyimide |
Thickness | 3.5 mil |
Tensile Strength | 50 lbs./in. |
Description
Bertech 2 Mil High-Temperature Polyimide Tapes are made of 2 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 05205 Marine Adhesive Sealant - 3 oz., Black (7000118402)
- COBCOBB THREAD TAPE 1429X1/2 in. BLU (70885)
- LOCTITE Loctite 442-27270 250Ml Threadlocker 272 Hi Temp- Hi Strength (442-27270)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPT-1/2)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (PPT-3/8)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 200 mm Wide x 36 Yards Long, Amber (PPT-200mm)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 13/16 In. Wide x 36 Yards Long, Amber (KPT2-13/16)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (KPT-3/4)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1 5/8 In. Wide x 36 Yards Long, Amber (PPT-1 5/8)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- Bertech Film Tape