Shop All Film Tape
Bertech
High-Temperature Polyimide Film, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber
Mfr # PPF-4
Zoro # G809844680
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 4 in.
- Tape Length 108 ft.
- Tape Color Amber
- Min. Tape Performance Temp. -269°C (-452°F)
- Max. Tape Performance Temp. 400°C (752°F)
Product Information
Dimensions
Tape Width | 4 in. |
Tape Length | 108 ft. |
Details
Tape Color | Amber |
Min. Tape Performance Temp. | -269°C (-452°F) |
Max. Tape Performance Temp. | 400°C (752°F) |
Tape Tensile Strength | 24,000 psi |
Material | Polyimide |
Duct Tape Primary Material | Polyimide |
Film Thickness | 1 mil |
Thickness | 1 mil |
Description
Bertech High-Temperature Polyimide Film is made of 1 mil thick polyimide material. They are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. They are packaged on a 3 in. core and are 108 ft long.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW0)
- CAMIE High Strength Fast Tack Spray Adhesive (363-1)
- 3M 3M 2093X200X60 2093El-2E Painters Tape; Blue - 2 in. x 60 yards (2093X200X60)
- KOOL SEAL Acrylic Patching Cement, 10.5 oz, Cartridge, White, Storm Patch (KS0085100-01)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 1/4 In. Wide x 36 Yards Long, Amber (PPT2-2 1/4)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 3/4 In. Wide x 36 Yards Long, Amber (KPT2-2 3/4)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 13/16 In. Wide x 36 Yards Long, Amber (KPT2-13/16)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 5/8 In. Wide x 36 Yards Long, Black (PPTB-5/8)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT2-3/8)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 5 Yd (5413)
- Bertech Film Tape