Shop All Film Tape
Bertech
High-Temperature Kapton Tape, 5 Mil Thick, 3 In. Wide x 36 Yards Long, Amber
Mfr # KPT5-3
Zoro # G709844438
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 6.5 mil (5 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
Product Information
Dimensions
Tape Width | 3 in. |
Tape Length | 108 ft. |
Details
Tape Color | Amber |
Tape Thickness | 6.5 mil (5 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 95 lbs./in. |
Adhesion Strength | 25 oz./in. |
Duct Tape Primary Material | Polyimide |
Thickness | 6.5 mil |
Material | Polyimide |
Tensile Strength | 95 lbs./in. |
Description
Bertech 5 Mil High Temperature KaptonREG Tapes are made from KaptonREG 5 mil thick HN film with 1.5 mil thick silicone adhesive. They have been used in applications at temperatures as low as -73 DegC -99 DegF and as high as 260 DegC 500 DegF. DuPontTM KaptonREG Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. KaptonREG Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. Also available in 1 mil and 2 mil thickness. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Primer, SF 7471 Series, Clear, 4.5 fl oz, Aerosol Can (135337)
- JES INNOVATIONS 200 ml (1:1 and 2:1) 26:1 High Thrust Dual Component Cartridge Gun (D2)
- ZORO SELECT Threadlocker, Green, Wicking, Small Screw Liquid, 10 mL Bottle, Pack 5 (2031010)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 7/16 In. Wide x 36 Yards Long, Amber (PPT2-7/16)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1 1/4 In. Wide x 36 Yards Long, Black (PPTB-1 1/4)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (KPT-4)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 1/4 In. Wide x 36 Yards Long, Amber (PPT2-2 1/4)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/16 In. Wide x 36 Yards Long, Amber (KPT-3/16)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 5/8 In. Wide x 36 Yards Long, Black (PPTB-5/8)
- TRIMACO Counter Top Film 4"x600, 2 mil, Rev Wound (88124)
- Bertech Film Tape