Shop All Film Tape
Bertech
High-Temperature Kapton Tape, 1 Mil Thick, 6 In. Wide x 36 Yards Long, Amber
Mfr # KPT-6
Zoro # G009844770
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 6 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 2.5 mil (1 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
Product Information
Dimensions
Tape Width | 6 in. |
Tape Length | 108 ft. |
Details
Tape Color | Amber |
Tape Thickness | 2.5 mil (1 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 30 lbs./in. |
Adhesion Strength | 25 oz./in. |
Duct Tape Primary Material | Polyimide |
Thickness | 2.5 mil |
Tensile Strength | 30 lbs./in. |
Material | Polyimide |
Description
Bertech 1 Mil High Temperature KaptonREG Tapes are made from KaptonREG 1 mil thick HN film with 1.5 mil thick silicone adhesive. They have been used in applications at temperatures as low as -73 DegC -99 DegF and as high as 260 DegC 500 DegF. DuPontTM KaptonREG Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. KaptonREG Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. Also available in 2 mil and 5 mil thickness. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD K933 Teak Seam-Fil 1 oz. Tube (K933)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- K-TOOL INTERNATIONAL Black Electrical Tape, 73510 (KTI73510)
- ZORO SELECT Female Luer Lock Blank, Plated Brass Silver (G516)
- BERTECH High-Temp. Polyimide Tape, 0.5 Mil Film + 0.5 Mil Adhesive, 5/16 In. Wide x 36 Yards Long, Amber (PPT0.5-5/16)
- BERTECH High-Temperature Polyimide Tape, 5 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPT5-1/4)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2A-2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1 1/2 In. Wide x 36 Yards Long, Amber (KPT-1 1/2)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPT-1/2)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 11/16 In. Wide x 36 Yards Long, Black (PPTB-11/16)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2E97-2" X 300')
- Bertech Film Tape