Shop All Static Control Products
Bertech
ESD Anti-Static Three Layer Vinyl Mat Kit, 2 Ft. x 3 Ft., Blue
Mfr # 3059-2x3BKT
Zoro # G110027000
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 3 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Color Blue
- Net Weight 6 lb.
Product Information
- Brand Bertech
- MFR # 3059-2x3BKT
- Zoro # G110027000
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2 x 3 ft. |
Mat Length | 3 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Net Weight | 6 lb. |
Includes | Installed snaps, wrist strap, and grounding cord |
Surface Resistivity | 3 x 10e7 - 9.5 x 10e8 ohms/sq. |
Description
Bertech ESD Three Layer Vinyl Mat Kits are ideal for static dissipative and flexible work surfaces. They have a solid vinyl, homogeneous construction with a buried conductive layer which provides superior physical and electrical qualities. These ESD Three Layer Vinyl mats are our highest quality mats and the best at maintaining an ESD safe environment. Temperature resistance is up to 160 Degrees Fahrenheit. Each kit includes an ESD Three Layer Vinyl mat, common point ground cord, and an adjustable fabric wrist strap. The wrist strap comes with an alligator clip that can be removed to use as a banana plug to insert into grounding cord. They are RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- TESTO 174H mini temperature and humidity data logger (0572 6560)
- DAYTON Humidity Sensor (GGS_81480)
- DESCO Common Ground No Resistor Cord, 15 ft. (09825)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 3 Ft. x 6 Ft., Blue (3059-3x6BKT)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 2 Ft. x 5 Ft., Blue (3059-2x5BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 20 In. x 30 In., Blue (2059T-20x30BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray (1059-3x6GKT)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/2 In. Wide x 36 Yards Long, Amber (KPTLS-1/2)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Gray (1059-2x50G)
- DESCO Metal Wrist Strap, Large, 6ft., Coil Cord (09086)
- Bertech Static Control Products