Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Roll, 2.5 Ft. x 10 Ft., Blue
Mfr # 1059-2.5x10B
Zoro # G610026848
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 x 10 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Net Weight 19 lb.
- Includes Installed snaps, wrist strap, and grounding cord
Product Information
- Brand Bertech
- MFR # 1059-2.5x10B
- Zoro # G610026848
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2.5 x 10 ft. |
Mat Length | 10 ft. |
Mat Width | 2.5 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Net Weight | 19 lb. |
Includes | Installed snaps, wrist strap, and grounding cord |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech ESD General Purpose Mats are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mats are low cost, durable, easy to cut and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Light Meter, UVA and UVC, Backlit LCD (SDL470)
- AEROQUIP Thread Identification Kit (FT1341)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (PFQ1552)
- ASHCROFT General Purpose Digital Gauge (DG2551L0NAM02L500#-XCYLM)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (1059-2.5x50B)
- BERTECH ESD Anti-Static Table Mat Roll, 3 Ft. x 50 Ft., Blue (1059-3x50B)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 20 Ft., Blue (1059-2x20B)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 20 In. x 30 In., Blue (2059T-20x30BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 30 In., Blue (1059-20x30BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 5 Ft., Gray (2059T-2x5GKT)
- DESCO Cord, Common Ground, 10Mm Socket (09821)
- Bertech Static Control Products